Beli skun gepeng di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Insulated Female Connector
    Mulai

    Rp34.900

    DV Insulated Female Connector
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  2. Non Brand Automotive Electrical Component Cable Lug (Komponen Listrik Otomotif)
    Mulai

    Rp5.900

    Non Brand Automotive Electrical Component Cable Lug (Komponen Listrik Otomotif)
    Deskripsi:
    - Skun Kabel Berbagai Model dari Bahan Kuningan.- Berat rata rata 1 gram.- Per 1 bungkus isi 10 pcs per tipe.- Produk Berkualitas.- Merk : TW.
  3. NICHIFU Plug Type Connection Terminal F Type
    Mulai

    Rp359.900

    NICHIFU Plug Type Connection Terminal F Type
    atribut:
    • CSA Standard Acquisition: Yes
    • Rated Voltage: 300V
    • Width: 6.8mm
    • Acquired JIS Standard: Nothing
    • Characteristics: Fire retardant
    • Material (Insulator): PVC
    • Material (Terminal): Oxygen-free copper (electric tin plating)
    • Partner Tab Thickness: 0.8mm
    • Type: Plug type connection terminal
    • UL Standard Acquisition: Yes
  4. monotaro Flat Type Terminal With Insulation Sleeve (250 Type) (Terminal Gepeng Berinsulasi)
    Mulai

    Rp53.900

    monotaro Flat Type Terminal With Insulation Sleeve (250 Type) (Terminal Gepeng Berinsulasi)
    Deskripsi:
    Since the terminal and the sleeve are installed from the beginning, it is convenient to save time and trouble of installation. Also do not forget to put on sleeve.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Nylon
  5. LARKIN Vinyl
    Mulai

    Rp5.900

    LARKIN Vinyl
    Deskripsi:
    Digunakan sebagai pembungkus kabel skunMudah DigunakanBahan Ramah LinkunganKuat Dan Tahan Lama
  6. Panduit Crimp Terminal Insertion Type Perfect Insulated Male Type
    Mulai

    Rp469.900

    Panduit Crimp Terminal Insertion Type Perfect Insulated Male Type
    atribut:
    • Terminal Shape: Plug-in type
    • Maximum Temperature: 105°C (Indoor)
    • Rated Voltage: 600V
    • Type: Plug type connection terminal
    • Dimension: 6.3x0.8mm
  7. NICHIFU T Type Connector (for Branch Connection)
    Mulai

    Rp149.900

    NICHIFU T Type Connector (for Branch Connection)
    atribut:
    • Type: T type connector
  8. Non Brand Automotive Electrical Component Cable Lug Sleeve (Komponen Listrik Otomotif)
    Mulai

    Rp5.900

    Non Brand Automotive Electrical Component Cable Lug Sleeve (Komponen Listrik Otomotif)
    Deskripsi:
    - Skun Kabel Berbagai Model dari Bahan Plastik.- Berat rata rata 1 gram.- Per 1 bungkus isi 10 pcs per tipe.- Produk Berkualitas.- Merk : TW.
  9. monotaro Flat Type Terminal (110 Type) (Terminal Konektor Gepeng)
    Mulai

    Rp41.900

    monotaro Flat Type Terminal (110 Type) (Terminal Konektor Gepeng)
    Deskripsi:
    To wire connection
    atribut:
    • Color: Gold
    • Material: brass
    • Available Power: DC12V140W below, DC24V240W below
  10. EnerLife Premium Aluminium Foil
    Mulai

    Rp4.799.900

    EnerLife Premium Aluminium Foil
    atribut:
    • Roll Size (m): 1.2x12
    • Thickness (mm): 15
    • Coverage Area (m²): 14.4
    • Density (kg/m³): 25 (Core Foam Only)
    • Foam Type: Physhically (IXPe) Crosslinked Closed Foam
    • Lamination: Aluminium Foil + Aluminium Foil
    • Operating Temperature Range (°C): -80~+100 (no adhesive)
  11. monotaro Flat Type Terminal With Sleeve Set (Set Terminal Sekop Berinsulasi)
    Mulai

    Rp30.900

    monotaro Flat Type Terminal With Sleeve Set (Set Terminal Sekop Berinsulasi)
    Deskripsi:
    To connect the wiring cord.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Electric Wires: AV (S) 0.5 - 2.0 sq
    • Compatible: DC12 V, 24 VDC
  12. SEKAI Cooling Fan (Kipas Pendingin)
    Mulai

    Rp149.900

    SEKAI Cooling Fan (Kipas Pendingin)
    Deskripsi:
    Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindung
    atribut:
    • Voltage (V): 220
    • Color: Black
    • Frequency (Hz): 50
  13. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

Daftar Harga skun gepeng Terbaru October 2026
KSP Insulated Female Disconnector (Skun Gepeng)Rp37.900
DV Insulated Female ConnectorRp34.900
Non Brand Automotive Electrical Component Cable Lug (Komponen Listrik Otomotif)Rp5.900
NICHIFU Plug Type Connection Terminal F TypeRp359.900
monotaro Flat Type Terminal With Insulation Sleeve (250 Type) (Terminal Gepeng Berinsulasi)Rp53.900
KSP Full Insulated Disconnector (Skun)Rp64.900
MASKO Crimp Terminal Contra Gepeng Clamp (Skun Kontra Gepeng)Rp139.900
MASKO Flat MDD Sleeve (Skun Gepeng)Rp59.900
LARKIN VinylRp5.900
Panduit Crimp Terminal Insertion Type Perfect Insulated Male TypeRp469.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait